Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M11x1.50

  • Item # 2LWD8
  • Mfr. Model # 2LWD8
Round Adjustable Die, Metric, Die Thread Size: M11x1.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LWD8
Mfr. Model # 2LWD8
UNSPSC #23153305
Catalog Page 0
Shipping Weight 0.1 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M11x1.50
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Welcome Sign In