Check Availability
  • WESTWARD 

    Round Adjustable Die, UNF, Die Thread Size: 1"-14

  • Item # 2LWD3
  • Mfr. Model # 2LWD3
Round Adjustable Die, UNF, Die Thread Size: 1"-14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable die is for machine threading, or for use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 2LWD3
Mfr. Model # 2LWD3
UNSPSC #23153305
Shipping Weight 0.31 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 1"-14
Overall Width 2"
Die Material Carbon Steel
Die Thickness 0.625"
Thread Direction Right Hand
Application External Threads When Held In A Die Stock And Close Shoulder Work
* This product's country of origin is subject to change

Compliance and Restrictions