This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Round Adjustable Die, UNF, Die Thread Size: 9/16"-18

  • Item # 2LWA7
  • Mfr. Model # 2LWA7
Round Adjustable Die, UNF, Die Thread Size: 9/16"-18

See alternate products available online.

Product Details

Adjustable die is for machine threading, or for use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 2LWA7
Mfr. Model # 2LWA7
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 9/16"-18
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions