Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 9/16"-12

  • Item # 2LWA6
  • Mfr. Model # 2LWA6
Round Adjustable Die, UNC, Die Thread Size: 9/16"-12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable die is for machine threading, or for use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 2LWA6
Mfr. Model # 2LWA6
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 9/16"-12
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions