This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 1/2"-13

  • Item # 2LWA4
  • Mfr. Model # 2LWA4
Round Adjustable Die, UNC, Die Thread Size: 1/2"-13

See alternate products available online.

Product Details

Adjustable die is for machine threading, or for use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 2LWA4
Mfr. Model # 2LWA4
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1/2"-13
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions