Check Availability
  • WESTWARD 

    Round Adjustable Die, NPT, Die Thread Size: 1/4"-18

  • Item # 2LVZ4
  • Mfr. Model # 2LVZ4
Round Adjustable Die, NPT, Die Thread Size: 1/4"-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for dressing over bruised or rusty threads. Furnished with American National Pipe Taper thread.
Show More Close
 

Technical Specifications

Item # 2LVZ4
Mfr. Model # 2LVZ4
UNSPSC #23153305
Catalog Page 2274
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type NPT
Die Thread Size 1/4"-18
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions