Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M30x3.00

  • Item # 10T922
  • Mfr. Model # 10T922
Round Adjustable Die, Metric, Die Thread Size: M30x3.00
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T922
Mfr. Model # 10T922
UNSPSC #27112805
Shipping Weight 3.0 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M30x3.00
Overall Width 2-1/2"
Die Material Carbon Steel
Die Thickness 0.750"
Thread Direction Right Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close