Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M10x1.50

  • Item # 10T891
  • Mfr. Model # 10T891
Round Adjustable Die, Metric, Die Thread Size: M10x1.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T891
Mfr. Model # 10T891
UNSPSC #27112805
Catalog Page 2274
Shipping Weight 0.6 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M10x1.50
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions