Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M7x0.75

  • Item # 10T881
  • Mfr. Model # 10T881
Round Adjustable Die, Metric, Die Thread Size: M7x0.75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T881
Mfr. Model # 10T881
UNSPSC #27112805
Shipping Weight 1.0 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M7x0.75
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In