Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M4x0.70

  • Item # 10T869
  • Mfr. Model # 10T869
Round Adjustable Die, Metric, Die Thread Size: M4x0.70
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T869
Mfr. Model # 10T869
UNSPSC #27112805
Catalog Page 2274
Shipping Weight 0.01 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M4x0.70
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions