Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 3/8"-16

  • Item # 10T831
  • Mfr. Model # 10T831
Round Adjustable Die, UNC, Die Thread Size: 3/8"-16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T831
Mfr. Model # 10T831
UNSPSC #27112805
Shipping Weight 0.05 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 3/8"-16
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Dressing Over Bruised or Rusty Threads and Cutting Occasional New Threads
* This product's country of origin is subject to change

Compliance and Restrictions