Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: #6-32

  • Item # 10T819
  • Mfr. Model # 10T819
Round Adjustable Die, UNC, Die Thread Size: #6-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T819
Mfr. Model # 10T819
UNSPSC #27112805
Shipping Weight 0.6 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #6-32
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions