Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: #1-64

  • Item # 10T796
  • Mfr. Model # 10T796
Round Adjustable Die, UNC, Die Thread Size: #1-64
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T796
Mfr. Model # 10T796
UNSPSC #27112805
Shipping Weight 1.0 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #1-64
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close