This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 5/16"-18

  • Item # 10T750
  • Mfr. Model # 10T750
Round Adjustable Die, UNC, Die Thread Size: 5/16"-18

See alternate products available online.

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T750
Mfr. Model # 10T750
UNSPSC #27112805
Shipping Weight 0.3 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 5/16"-18
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Cutting External Threads in Die Stocks and Adjustable Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions