Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 1/4"-20

  • Item # 10T748
  • Mfr. Model # 10T748
Round Adjustable Die, UNC, Die Thread Size: 1/4"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T748
Mfr. Model # 10T748
UNSPSC #27112805
Catalog Page 0
Shipping Weight 0.18 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1/4"-20
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In