This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: #12-24

  • Item # 10T724
  • Mfr. Model # 10T724
Round Adjustable Die, UNC, Die Thread Size: #12-24

Product Details

For use in a die stock for hand threading.
Show More Close
 

Technical Specifications

Item # 10T724
Mfr. Model # 10T724
UNSPSC #27112805
Shipping Weight 0.2 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #12-24
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions