Check Availability
  • WESTWARD 

    Round Adjustable Die, Metric, Die Thread Size: M18x1.50

  • Item # 10N602
  • Mfr. Model # 10N602
Round Adjustable Die, Metric, Die Thread Size: M18x1.50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N602
Mfr. Model # 10N602
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M18x1.50
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Machine Threading or Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close