Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 3/4"-10

  • Item # 10N587
  • Mfr. Model # 10N587
Round Adjustable Die, UNC, Die Thread Size: 3/4"-10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N587
Mfr. Model # 10N587
UNSPSC #23153305
Shipping Weight 0.3 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 3/4"-10
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions