Check Availability
  • WESTWARD 

    Round Adjustable Die, NF, Die Thread Size: 3/8"-24

  • Item # 10N580
  • Mfr. Model # 10N580
Round Adjustable Die, NF, Die Thread Size: 3/8"-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N580
Mfr. Model # 10N580
UNSPSC #23153305
Shipping Weight 0.02 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type NF
Die Thread Size 3/8"-24
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close