Check Availability
  • WESTWARD 

    Round Adjustable Die, UNF, Die Thread Size: 5/16"-24

  • Item # 10N578
  • Mfr. Model # 10N578
Round Adjustable Die, UNF, Die Thread Size: 5/16"-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N578
Mfr. Model # 10N578
UNSPSC #23153305
Shipping Weight 0.15 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 5/16"-24
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close