Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 5/16"-18

  • Item # 10N577
  • Mfr. Model # 10N577
Round Adjustable Die, UNC, Die Thread Size: 5/16"-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N577
Mfr. Model # 10N577
UNSPSC #23153305
Shipping Weight 0.2 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 5/16"-18
Overall Width 1-1/2"
Die Material Carbon Steel
Die Thickness 0.500"
Thread Direction Left Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close