Check Availability
  • WESTWARD 

    Round Adjustable Die, UNF, Die Thread Size: 1/2"-20

  • Item # 10N574
  • Mfr. Model # 10N574
Round Adjustable Die, UNF, Die Thread Size: 1/2"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N574
Mfr. Model # 10N574
UNSPSC #23153305
Shipping Weight 0.7 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 1/2"-20
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Left Hand
Application Cutting External Threads in Die Stocks and Adjustable Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions