Check Availability
  • WESTWARD 

    Round Adjustable Die, UNC, Die Thread Size: 1/2"-13

  • Item # 10N573
  • Mfr. Model # 10N573
Round Adjustable Die, UNC, Die Thread Size: 1/2"-13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N573
Mfr. Model # 10N573
UNSPSC #23153305
Shipping Weight 0.5 lbs
Country of Origin China *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1/2"-13
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Left Hand
Application Die Stock Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions