Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 8" Max. Opening, 6" Throat Depth, Gray

  • Item # 2HUL7
  • Mfr. Model # 2HUL7
Regular Duty Forged Steel C-Clamp, 8" Max. Opening, 6" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Regular-duty Westward® C-clamp has an extra-deep square throat to accommodate larger and odd-shaped pieces. Made from forged steel with a Gray powder-coated finish for corrosion resistance. Features a steel spindle with black oxide coating and a steel swivel pad.
• Throat depth: 6"
• Load capacity: 5,900 lb.
Show More Close
 

Technical Specifications

Item # 2HUL7
Mfr. Model # 2HUL7
UNSPSC #27112120
Catalog Page 835
Shipping Weight 9.97 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 8"
Throat Depth 6"
Clamping Pressure 5900 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In