Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-1/8" Throat Depth, High Visibility Yellow

  • Item # 2HUK7
  • Mfr. Model # 2HUK7
Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-1/8" Throat Depth, High Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Regular-duty Westward® C-clamp is made from forged steel with a High-Visibility Yellow powder-coated finish that conforms to OSHA safety color standards for physical hazards. The extra-deep throat and hardened steel black oxide spindle handles large and awkward-shaped pieces. Steel swivel pad.
• Throat depth: 4-1/8"
• Load capacity: 6,600 lb.
Show More Close
 

Technical Specifications

Item # 2HUK7
Mfr. Model # 2HUK7
UNSPSC #27112120
Catalog Page 835
Shipping Weight 5.37 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 6"
Throat Depth 4-1/8"
Clamping Pressure 6600 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape V-Grooved
Body Color High Visibility Yellow
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In