Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-1/8" Throat Depth, Gray

  • Item # 2HUK2
  • Mfr. Model # 2HUK2
Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-1/8" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Regular-duty Westward® C-clamp is made from forged steel with a Gray powder-coated finish for corrosion resistance. The extra-deep throat and hardened steel black oxide spindle handles large and awkward-shaped pieces. Steel swivel pad.
• Throat depth: 4-1/8"
• Load capacity: 6,600 lb.
Show More Close
 

Technical Specifications

Item # 2HUK2
Mfr. Model # 2HUK2
UNSPSC #27112120
Catalog Page 835
Shipping Weight 5.28 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 6"
Throat Depth 4-1/8"
Clamping Pressure 6600 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In