Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 4" Max. Opening, 3" Throat Depth, Blue

  • Item # 10D645
  • Mfr. Model # 10D645
Regular Duty Forged Steel C-Clamp, 4" Max. Opening, 3" Throat Depth, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® 4" forged steel C-clamp features a powder-coated Blue finish for corrosion resistance. The galvanized steel spindle provides smooth, consistent force. Standard duty. Steel swivel pad.
• Throat depth: 3"
• Load capacity: 990 lb.
Show More Close
 

Technical Specifications

Item # 10D645
Mfr. Model # 10D645
UNSPSC #27112120
Shipping Weight 1.4 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 4"
Throat Depth 3"
Clamping Pressure 990 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Blue
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.