Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 1-1/4" Max. Opening, 1-1/4" Throat Depth, Black

  • Item # 10D506
  • Mfr. Model # 10D506
Regular Duty Forged Steel C-Clamp, 1-1/4" Max. Opening, 1-1/4" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® light-duty C-clamp features a heat-treated frame and powder-coated finish with black, oxide-coated spindles.
• Throat depth: 1-1/4"
• Load capacity: 500 lb.
Show More Close
 

Technical Specifications

Item # 10D506
Mfr. Model # 10D506
UNSPSC #27112120
Catalog Page 835
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 1-1/4"
Throat Depth 1-1/4"
Clamping Pressure 500 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In