Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 4" Max. Opening, 3-1/4" Throat Depth, High Visbility Orange

  • Item # 10D499
  • Mfr. Model # 10D499
Regular Duty Forged Steel C-Clamp, 4" Max. Opening, 3-1/4" Throat Depth, High Visbility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® high-visibility C-clamp is designed to conform to the OSHA safety color standard for physical hazards. It features a corrosion-resistant finish and V-groove anvil to hold round materials.
• 3-1/4" throat
• Clamping pressure: 6,200 lb.
Show More Close
 

Technical Specifications

Item # 10D499
Mfr. Model # 10D499
UNSPSC #27112120
Catalog Page 834
Shipping Weight 3.55 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 4"
Throat Depth 3-1/4"
Clamping Pressure 6200 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color High Visbility Orange
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions