Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 2" Max. Opening, 2-1/4" Throat Depth, High Visbility Orange

  • Item # 10D497
  • Mfr. Model # 10D497
Regular Duty Forged Steel C-Clamp, 2" Max. Opening, 2-1/4" Throat Depth, High Visbility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® standard-duty C-clamp can be used to hold together workpieces in process.
• Forged steel body has a high-visibility orange powder-coated finish
• Steel spindle has a black oxide finish
• Clamping pressure: 3,500 lb.
Show More Close
 

Technical Specifications

Item # 10D497
Mfr. Model # 10D497
UNSPSC #27112120
Catalog Page 834
Shipping Weight 1.56 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 2"
Throat Depth 2-1/4"
Clamping Pressure 3500 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color High Visbility Orange
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions