Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 10" Max. Opening, 5-15/16" Throat Depth, High Visibility Yellow

  • Item # 10D494
  • Mfr. Model # 10D494
Regular Duty Forged Steel C-Clamp, 10" Max. Opening, 5-15/16" Throat Depth, High Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® standard-duty C-clamp can be used to hold together workpieces in process.
• Forged steel body has a high-visibility yellow powder-coated finish
• Steel spindle has a black oxide finish
• Clamping pressure: 8,000 lb.
Show More Close
 

Technical Specifications

Item # 10D494
Mfr. Model # 10D494
UNSPSC #27112120
Catalog Page 834
Shipping Weight 11.35 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 10"
Throat Depth 5-15/16"
Clamping Pressure 8000 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color High Visibility Yellow
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions