Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 3" Max. Opening, 2-7/16" Throat Depth, High Visibility Yellow

  • Item # 10D493
  • Mfr. Model # 10D493
Regular Duty Forged Steel C-Clamp, 3" Max. Opening, 2-7/16" Throat Depth, High Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® standard-duty C-clamp can be used to hold together workpieces in process.
• Forged steel body has a high-visibility yellow powder-coated finish
• Steel spindle has a black oxide finish
• Clamping pressure: 3,500 lb.
Show More Close
 

Technical Specifications

Item # 10D493
Mfr. Model # 10D493
UNSPSC #27112120
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 3"
Throat Depth 2-7/16"
Clamping Pressure 3500 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color High Visibility Yellow
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In