Check Availability
  • WESTWARD 

    Regular Duty Forged Steel C-Clamp, 12" Max. Opening, 6-1/4" Throat Depth, Black

  • Item # 10D473
  • Mfr. Model # 10D473
Regular Duty Forged Steel C-Clamp, 12" Max. Opening, 6-1/4" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® standard-duty C-clamp can be used to hold together workpieces in process. The forged steel body is powder-coated; the steel spindle has a black oxide finish to resist rusting and corrosion. Large throat depth handles larger pieces.
Show More Close
 

Technical Specifications

Item # 10D473
Mfr. Model # 10D473
UNSPSC #27112120
Catalog Page 835
Shipping Weight 14.3 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 12"
Throat Depth 6-1/4"
Clamping Pressure 9300 lb.
Body Material Forged Steel
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In