Check Availability
  • WESTWARD 

    Regular Duty Cast Iron C-Clamp, 6" Max. Opening, 2-3/4" Throat Depth, Gray

  • Item # 2LAY7
  • Mfr. Model # 2LAY7
Regular Duty Cast Iron C-Clamp, 6" Max. Opening, 2-3/4" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Westward® Carriage C-clamp features cast-iron body construction with a Gray powder-coated finish for corrosion resistance. With a nickel-plated steel spindle and a steel swivel pad. Regular-duty.
• Throat depth: 2-3/4"
• Load capacity: 2,450 lb.
Show More Close
 

Technical Specifications

Item # 2LAY7
Mfr. Model # 2LAY7
UNSPSC #27112120
Catalog Page 835
Shipping Weight 3.6 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 6"
Throat Depth 2-3/4"
Clamping Pressure 2450 lb.
Body Material Cast Iron
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Nickel Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov