Check Availability
  • WESTWARD 

    Regular Duty Cast Iron C-Clamp, 10" Max. Opening, 3-3/4" Throat Depth, Blue

  • Item # 10D537
  • Mfr. Model # 10D537
Regular Duty Cast Iron C-Clamp, 10" Max. Opening, 3-3/4" Throat Depth, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® 10" malleable-cast C-clamp features a powder-coated Blue finish for corrosion resistance. The black oxide-coated spindles are made of A3 steel to provide smooth, consistent force. Standard duty. Steel swivel pad.
• Throat depth: 3-3/4"
• Load capacity: 1,980 lb.
Show More Close
 

Technical Specifications

Item # 10D537
Mfr. Model # 10D537
UNSPSC #27112120
Shipping Weight 5.9 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 10"
Throat Depth 3-3/4"
Clamping Pressure 1980 lb.
Body Material Cast Iron
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Blue
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In