Check Availability
  • WESTWARD 

    Regular Duty Cast Iron C-Clamp, 2-1/2" Max. Opening, 1-3/4" Throat Depth, Black

  • Item # 10D509
  • Mfr. Model # 10D509
Regular Duty Cast Iron C-Clamp, 2-1/2" Max. Opening, 1-3/4" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard-duty Westward® C-clamp features a cast-iron frame and powder-coated finish with black, oxide-coated steel spindle.
• Throat depth: 1-7/8"
• Clamping pressure: 1,800 lb.
Show More Close
 

Technical Specifications

Item # 10D509
Mfr. Model # 10D509
UNSPSC #27112120
Catalog Page 835
Shipping Weight 1.01 lbs
Country of Origin Taiwan *
Item C-Clamp
Max. Opening 2-1/2"
Throat Depth 1-3/4"
Clamping Pressure 1100 lb.
Body Material Cast Iron
Duty Rating Regular Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Black Oxide
* This product's country of origin is subject to change

Welcome Sign In