Check Availability
  • WESTWARD 

    Red Industrial Premium Top Chest, 46-1/2" H X 54" W X 24" D, Number of Drawers: 11

  • Item # 49NR86
  • Mfr. Model # 49NR86
Red Industrial Premium Top Chest, 46-1/2" H X 54" W X 24" D, Number of Drawers: 11
Qty
  • Web Price
    $1,706.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® Top Chest can be set on a counter top or on top of another storage unit. Features both full-extension drawers and a top-opening compartment for easy tool access and efficient organization. Recessed drawer pulls and ball-bearing slides provide smooth operation. Top compartment and all drawers lock and unlock with a single key locking mechanism.
Show More Close
 

Technical Specifications

Item # 49NR86
Mfr. Model # 49NR86
UNSPSC #24112401
Catalog Page 741
Shipping Weight 342.0 lbs
Country of Origin Taiwan *
Item Top Chest
Tool Box Duty Rating Industrial Premium
Width 54"
Depth 24"
Height 46-1/2"
Number of Drawers 11
Color Red
Drawer Color Red
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing
Finish Powder Coated
Storage Capacity 33,364 cu. in.
Load Rating 500 lb.
Material Steel
Gauge 14, 16
Locking System Standard Key Cylinder
Number of Handles 0
Features Premium Duty
For Use With 54" Top Chest
Includes Side Handle, Key Set
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms