Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 17, Number of Points: 12
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 17, Number of Points: 12

  • Item # 54DG29
  • Mfr. Model # 54DG29
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

You need the right wrench to complete your project properly. The Westward® Combination Wrench set includes an assortment of wrenches to apply plenty of torque and tackle any tightening challenge. Combination wrenches are a convenient combo that lets you have the tool you need when you need it. It features an open-end wrench at one end and a box wrench at the other. Made to tighten and loosen nuts from bolts. Created to fit a specific size nut and torque load. This rugged combination helps make all your most important jobs easier.
Show More Close
 

Technical Specifications

Item # 54DG29
Mfr. Model # 54DG29
UNSPSC #27111714
Catalog Page 787
Shipping Weight 11.09 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 17
Offset 0 Degrees
Head Movement Flexible
Wrench Shape Straight
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm
Wrench Style Locking
Finish Full Polish
Standards ASME B107.100-2017

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.