Check Availability
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 17, Number of Points: 12

  • Item # 54DG27
  • Mfr. Model # 54DG27
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 17, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

You need the right wrench to complete your project properly. The Westward® Combination Wrench set includes an assortment of wrenches to apply plenty of torque and tackle any tightening challenge. Combination wrenches are a convenient combo that lets you have the tool you need when you need it. It features an open-end wrench at one end and a box wrench at the other. Made to tighten and loosen nuts from bolts. Created to fit a specific size nut and torque load. This rugged combination helps make all your most important jobs easier.
Show More Close
 

Technical Specifications

Item # 54DG27
Mfr. Model # 54DG27
UNSPSC #27111714
Catalog Page 787
Shipping Weight 10.6 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 17
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm
Wrench Style Extra Long
Finish Full Polish
Standards ASME B107.100-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov