Check Availability
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12

  • Item # 4NZL2
  • Mfr. Model # 4NZL2
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4NZL2
Mfr. Model # 4NZL2
UNSPSC #27111713
Shipping Weight 5.5 lbs
Country of Origin China *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 12
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Twist
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Chrome
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov