This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12

  • Item # 34D993
  • Mfr. Model # 34D993
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 12, Number of Points: 12

See alternate products available online.

Product Details

Spline design allows numerous fastener head uses.
Show More Close
 

Technical Specifications

Item # 34D993
Mfr. Model # 34D993
UNSPSC #27111714
Shipping Weight 3.64 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 12
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Black Chrome
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.