Check Availability
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 9, Number of Points: 12
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 9, Number of Points: 12

  • Item # 21YX89
  • Mfr. Model # 21YX89
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21YX89
Mfr. Model # 21YX89
UNSPSC #27111714
Shipping Weight 20.75 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 9
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm, 38mm
Finish Chrome
Standards ASME B107.100-2010

* This product's country of origin is subject to change

Compliance and Restrictions