Check Availability
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 14, Number of Points: 12

  • Item # 21YX88
  • Mfr. Model # 21YX88
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 14, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YX88
Mfr. Model # 21YX88
UNSPSC #27111714
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 14
Offset 15 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish Chrome
Standards ASME B107.100-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close