Check Availability
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 16, Number of Points: 12

  • Item # 20PH01
  • Mfr. Model # 20PH01
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 16, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an open-ended design. Reduces the need to carry as many tools.
Show More Close
 

Technical Specifications

Item # 20PH01
Mfr. Model # 20PH01
UNSPSC #27111714
Shipping Weight 8.45 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 16
Offset 15 Degrees
Head Movement Flexible
Wrench Shape Straight
Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm
Wrench Style Locking
Finish Mirror
Standards ANSI/ASME B107.100-2010
* This product's country of origin is subject to change

Compliance and Restrictions