Check Availability
  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 4, Number of Points: 12

  • Item # 1LCF3
  • Mfr. Model # 1LCF3
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 4, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1LCF3
Mfr. Model # 1LCF3
UNSPSC #27111711
Shipping Weight 4.55 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 4
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 19mm, 22mm, 24mm, 25mm
Finish Chrome
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms