This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12

  • Item # 1LCE4
  • Mfr. Model # 1LCE4
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 8, Number of Points: 12

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Versatile chrome wrench set allows you to work with a variety of sizes without changing tools while saving valuable space in your toolbox. Designed with an open end to fit into awkward or hard-to-reach places without taking the wrench off the fastener when changing position.
Show More Close
 

Technical Specifications

Item # 1LCE4
Mfr. Model # 1LCE4
UNSPSC #27111711
Shipping Weight 2.6 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing Yes
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 8
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Finish Full Polish
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms