Check Availability
Ratchet Puller, 1500 lb. Lifting Capacity, 7-1/2 ft. Cable Length
  • WESTWARD 

    Ratchet Puller, 1500 lb. Lifting Capacity, 7-1/2 ft. Cable Length

  • Item # 4LY47
  • Mfr. Model # 4LY47
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Double line puller has a convenient compact folding handle and 5/16" alloy hooks. Includes a plastic storage case for portability plus a 3/16" aircraft cable. Features dual ratchet drive and zinc-plated steel construction to handle the most demanding jobs.
Show More Close
 

Technical Specifications

Item # 4LY47
Mfr. Model # 4LY47
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 10.3 lbs
Country of Origin China *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Lifting Capacity 1500 lb.
Pull Capacity 3000 lb.
Cable or Rope Length 7-1/2 ft.
Min. Between Hooks 21"
Cable or Rope Dia. 3/16"
Finish Zinc Plated and Black Paint
Hook Opening 1"
Material Steel
Ratchet Dual Interlocking
Standards ASME B30.21
Includes Plastic Storage Case and 3/16" Aircraft Cable
Hoist Mount Hook Mounted - No Trolley

* This product's country of origin is subject to change

Compliance and Restrictions