Check Availability
  • WESTWARD 

    Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable Length

  • Item # 4LY45
  • Mfr. Model # 4LY45
  • (1)
Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single line puller has 1/4" alloy hooks, an interlocking drive, and stop levers. Includes 3/16" aircraft cable. Features dual ratchet drive and zinc-plated steel construction to handle the most demanding jobs.
Show More Close
 

Technical Specifications

Item # 4LY45
Mfr. Model # 4LY45
UNSPSC #27111712
Catalog Page 1059
Shipping Weight 7.2 lbs
Country of Origin China *
Manual Cable Hoist/Puller Item Cable Ratchet Puller
Lifting Capacity 1000 lb.
Pull Capacity 2000 lb.
Cable or Rope Length 15 ft.
Min. Between Hooks 16"
Cable or Rope Dia. 3/16"
Finish Zinc Plated and Black Paint
Lever Length 15"
Hook Opening 3/4"
Material Steel
Ratchet Dual Interlocking
Standards ASME B30.21
Includes 3/16" Aircraft Cable
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions