Check Availability
  • WESTWARD 

    Push Pin Pliers, Ergonomic Handle, Jaw Length: 13/32", Jaw Width: 3/16", Max. Jaw Opening: 1-9/32"

  • Item # 45FF28
  • Mfr. Model # 45FF28
Push Pin Pliers, Ergonomic Handle, Jaw Length: 13/32", Jaw Width: 3/16", Max. Jaw Opening: 1-9/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FF28
Mfr. Model # 45FF28
UNSPSC #27112108
Shipping Weight 0.47 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Push Pin Pliers
Item Push Pin Plier
Jaw Length 13/32"
Jaw Width 3/16"
Max. Jaw Opening 1-9/32"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 7"
Tip Width 0.19"
Nose Type 30 Degrees Offset
Material Steel
Handle Color Black/Red
Spring Return Yes
Features Specially designed 30 degrees offset for removeal of push pins with center locking pin
Standards None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close