Check Availability
  • Storage Trunks
  • WESTWARD 

    Protective Case, Gray, 18-1/2"H x 16-1/4"L x 21-1/2"W, 1EA

  • Item # 29PH26
  • Mfr. Model # 29PH26
Protective Case, Gray, 18-1/2"H x 16-1/4"L x 21-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect critical items during storage or transport.
Show More Close
 

Technical Specifications

Item # 29PH26
Mfr. Model # 29PH26
UNSPSC #24112110
Catalog Page 1304
Shipping Weight 18.4 lbs
Country of Origin China *
Storage Trunk Item Storage Trunk
Volume Capacity 3.1 cu. ft.
Load Capacity 40 lb.
Color Gray
Inside Length 20-1/2"
Inside Width 15-1/4"
Inside Height 17"
Outside Height 18-1/2"
Outside Length 16-1/4"
Outside Width 21-1/2"
Material Aluminum
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In